SKU:
BCH2661423B
MPN:
06019J4003
£207.00
Ex VAT
£248.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Bosch GWS 18V-10 cordless angle grinder provides power equivalent to a 1,000W corded grinder thanks to the powerful brushless motor and the PROCORE battery. It includes multiple protection features such as Drop Control, KickBack Control and an intelligent brake system to ensure the user's safety comes first. The M14 spindle thread allows for great compatibility with a wide range of ginding discs. The included Bosch L-Boxx toolbox allows for mobility and safety while in transit.
Features and Benefits
• Brushless motor provides efficient and powerful performance equal to a 1,000W corded grinder
• Selection of protection features for user safety
• M14 spindle thread for wide compatibility
• L-Boxx toolbox included for portability and safety
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 3165140994910 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
Length | 358mm |
MFR Part No. | 06019J4003 |
Model Number | GWS 18V-10 |
No Load Speed | 10,500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2kg |