£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
The Bosch GWS 18V-10 4.1/2" (115mm) is a heavy duty cordless small angle grinder ideal for use in plenty of situations. It uses a brushless motor which allows for long run times and better battery life. The 1000W power rating is ideal for getting through larger workloads with ease.
Features and Benefits
• Brushless motor ensures extensive tool lifetime and longer battery runtimes
• User protection with Intelligent Brake System, Kickback Control, Drop Control, Restart Protection, Protection Guard
• Soft grip handle provides a comfortable grip, precision and stops fatigue
• Option for battery operation provides flexibility in where the grinder can be used
Notes
Batteries are not included with these grinders.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Disc Diameter | 4.5in. |
EAN | 3165140994880 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
Length | 358mm |
MFR Part No. | 06019J4000 |
Model Number | GWS 18V-10 |
No Load Speed | 9,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.1kg |