noscriptGWS 18V- 15 125mm BITURBO Brushless Angle Grinder in L-Boxx, Body Only Version - No Batteries or Charger Supplied | Cromwell Tools

Bosch

GWS 18V- 15 125mm BITURBO Brushless Angle Grinder in L-Boxx, Body Only Version - No Batteries or Charger Supplied

2 Variations

High performance cordless angle grinder fully equal to corded 1,500 W, 50% faster cutting and more metal removal than our previous cordless grinders due to new BITURBO brushless technology

Features and Benefits:
• High power brushless BITURBO motor equivalent to 1,500W corded power
• Fully optimized for ProCORE18V batteries
• New health & safety standards with unique sensor-based KickBack Control and Drop Control plus an intelligent brake system
• User interface will change speed levels and show tool status at a glance
• Bluetooth connectivity module included, number of speed levels can be raised up to 6 levels, each speed level value can be adjusted
• Fully compatible with all 18V batteries