noscriptBosch GWS 750, Angle Grinder, Electric, 4.5in., 11,000rpm, 110V, 750W 0601384260 | Cromwell Tools

Bosch

GWS 750, Angle Grinder, Electric, 4.5in., 11,000rpm, 110V, 750W

SKU:

BCH2667356V

MPN:

0601384260

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (38)

    Product Details

    Compact angle grinder with 750 watts of power. New definition of power and handiness with improved motor cooling to handle long time work.


    Features and Benefits
    • High overload capability
    • New motor platform provides high power and torque
    • Ergonomic design
    • Improved air flow to control the temperature rise
    • Dust proof air inlet and cotton thread head.
    • Speed pre-selection and smooth start.


    Specifications:
    • Rated power input: 750W
    • No-load speed: 11,000rpm
    • Disc diameter: 115mm (41/2")
    • Weight: 1.8kg


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Disc Diameter

    4.5in.

    EAN

    3165140823364

    ECLASS Code

    21051314

    Height

    100mm

    Item

    Corded Angle Grinder

    Length

    270mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    GWS 750

    Model Number

    GWS 750

    No Load Speed

    11,000rpm

    Power

    750W

    Power Source

    Electric

    Series

    GWS 750

    Spindle Size

    M14

    UNSPSC Code

    27112704

    Voltage

    110V