noscriptGWX 9-115 S 115mm Corded X-LOCK Angle Grinders | Cromwell Tools

Bosch

GWX 9-115 S 115mm Corded X-LOCK Angle Grinders

2 Variations

These small but powerful angle grinders achieve fast work progress and are suitable for all applications in cutting and grinding. Available in either 110V or 230V

Features and benefits:
■ X-LOCK allows easy AC change with low force, 5 times faster AC change
■ New accessories are backwards compatible
■ Directional accessories like diamond discs can't be incorrectly mounted
■ Superior tool control with 900W power level
■ High work efficiency due to long lifetime and carbon brush lifetime
■ Direct cooling for high overload capability and long lifetime
■ Anti-rotation protective guard - quickly and easily adjustable, provides reliable protection
■ Gear head can be rotated in 90° steps
■ Anti-vibration handle can be used on right or left
■ Restart protection
■ Speed selection feature produces great results in a variety of materials
■ Bore diameter: 22.23mm
■ model grinder uses the X lock system

X-LOCK is an innovative, 2-piece changing system allowing users to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.