£849.00
Ex VAT
£1018.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Introducing the revolutionary 1650W High Powered Angle Sander by ATA®, a cutting-edge tool that stands out as one of the most compact and robust vane motor angle sanders. Meticulously crafted for demanding industries, this sander excels in extremely heavy fabrication scenarios, including tasks requiring aggressive metal removal.
Features and Benefits
• Excellent power-to-weight ratio for demanding tasks
• Spindle lock button allows for a quicker disc change
• Anti-vibration side handle and interchangeable for left/right-hand use
• Auto-balancer for reduced vibration and run-out
• New vane material for extended service life
Typical Applications
• For extremely heavy metal fabrication in industries including shipyards, foundry and rail where aggressive metal removal is required.
Attribute | Value |
---|---|
Air Consumption | 0.99CFM |
Air Inlet Size | 1/2in. |
Brand | ATA |
ECLASS Code | 21051314 |
Exhaust Location | Rear |
Height | 89mm |
Item | Angle Sander |
Length | 217mm |
MFR Part No. | RA1650-SM14A |
No Load Speed | 12000rpm |
Noise / Vibration Information | 91dba Auto-balancer & Anti-vibration side handle |
Power | 1660W |
Power Source | Air |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Weight | 1.92kg |