£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Product Documents
The M18 FUEL™ 230mm Braking Angle Grinder is a groundbreaking cordless tool offering the power of corded grinders in a lightweight design. Delivering powerful performance and manoeuvrability, the single 18V battery operation makes it convenient without sacrificing power, making up to sixty-eight cuts per charge in a 42mm stainless steel pipe.
Features and Benefits
• Elevates performance and runtime with the HIGH OUTPUT™ system, maximising battery partnership
• Disc brake enhances user protection by swiftly slowing down the disc
• Non-lockable safety paddle switch with line-lock-out function prevents accidental start-ups
• Keyless guard offers exceptional cutting capacity and quick adjustment without a key
• FIXTEC™ nut enables tool-free disc changes, enhancing efficiency
• Anti-vibration side handle reduces vibrations for improved comfort
• Removable dust screen extends motor life by blocking debris
Typical Applications
• Ideal for cutting, grinding, and shaping metal pieces with precision and efficiency
• Perfect for tasks like cutting rebar, smoothing concrete, and shaping metal pipes on job sites
• Essential for grinding down welds, shaping metal parts, and removing rust in automotive workshops
• Useful for various maintenance tasks, including sharpening blades, deburring metal edges, and smoothing surfaces
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
ECLASS Code | 21051314 |
Item | Braking Angle Grinder |
MFR Part No. | 4933464114 |
No Load Speed | 6600rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 18V |