SKU:
MLW2634927H
MPN:
4933471081
£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
M18 FUEL™ large braking grinder that is lighter than grinders but delivers the power to grind and makes up to 68 cuts per charge. Keyless guard for great cutting capacity and fast adjustment.
Features and Benefits
• The disc brake slows the disc down faster for improved user protection
• Anti-vibration side handle for user comfort
• Removable dust screen to protect the motor from debris
• Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Attribute | Value |
---|---|
Battery Capacity | 5.5Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Disc Diameter | 9.055in. |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | 4933471081 |
Model Number | M18 |
No Load Speed | 8,500rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |