£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
PA1825
For high performance buffing and polishing on bodywork and paintwork.
Features and Benefits
• Built-in regulator for consistent performance
• Auxiliary side handle - perfect for left or right
Typical Applications
• Can be used with compounding heads and polishing sponges
Notes
• Spindle thread: 5/8" - 11 NPT
• Minimum air hose size (ID): 3/8" (10mm)
• Air pressure: 6.3bar/90psi
• Spare rotor available here - KBE2982441S
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089365 |
ECLASS Code | 21051314 |
Includes | Auxiliary Side Handle For Left Or Right Handed Use Plain Support Pad For Lambswool Bonnet |
Item | Air Polishers |
Length | 380mm |
MFR Part No. | SG-0472 |
Model Number | SG-0472 |
No Load Speed | 2,500rpm |
Noise / Vibration Information | Sound Pressure Level: 87dBA Vibration Level: 2.5 m/s² Vibration Level Uncertainty K: 1.5 m/s² |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 2.3kg |