£709.00
Ex VAT
£850.80
Inc VAT
6 Variations Available
Product Details
Product Specification
The RA12M Series Right Angle Grinder offers the versatility to be used in a wide range of industries, especially those involved with Maintenance Repair and Overhaul.
Tool Features:
• Spindle lock button, accommodates a quicker disc change.
• Anti vibration side handle, improves ergonomics and reduces vibration.
• Interchangeable side handle, allows for both right and left hand operation.
• Quick release adjustable guard gives fast and and easy guard adjustment
• Durable gear design increased service life.
• Auto-balancer option reduces consumable vibration for more efficient working
Attribute | Value |
---|---|
Air Consumption | 21.9CFM |
Air Inlet Size | 1/4in. |
Brand | ATA |
ECLASS Code | 21051314 |
Exhaust Location | Rear |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | RM12M-C |
Noise / Vibration Information | Sound Level 77 db(A) |
Power | 675W |
Throttle Features | Safety throttle lever |
UNSPSC Code | 27112704 |
Weight | 1.19kg |