£629.00
Ex VAT
£754.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Features:
• Front or side exhaust options available.
• High speed - Fine finish.
• Small diameter facilitates precise control.
• Minimal tools required for stripping.
• Ergo sleeve fitted for operator comfort.
• Recommended Consumables, grinding Discs, flap discs and sanding discs.
Attribute | Value |
---|---|
Air Consumption | 33.9CFM |
Air Inlet Size | 1/4in. |
Brand | ATA |
ECLASS Code | 21051314 |
Exhaust Location | Side |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | RA14-125-DS1 |
Noise / Vibration Information | Sound Level 79 db(A) |
Power | 1,100W |
Throttle Features | Safety Throttle Lever |
UNSPSC Code | 27112704 |
Weight | 1.9kg |