£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
RA8-AVH Features:
• Powerful motor suitable for heavy grinding.
• Robust and reliable design for arduous applications.
• Anti-vibration side handle.
• Ergo sleeve fitted for operator comfort.
Attribute | Value |
---|---|
Air Consumption | 67.09CFM |
Brand | ATA |
ECLASS Code | 21051314 |
Exhaust Location | Front |
MFR Part No. | RA8-AVH |
Noise / Vibration Information | Sound Level 79 db(A) |
Power | 1,500W |
Throttle Features | Safety throttle lever |
UNSPSC Code | 27112704 |
Weight | 3.5kg |