£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
The TP-AG 18/125 CE Q Li-Solo Cordless Angle Grinder offers good performance and safety with its brushless motor ensuring a longer run time. It features restart protection and overload protection for safety. The grinder also includes toolless disc changes and constant electronics for high-load tasks.
Features & Benefits
• Requires 1x 18V battery
• 10-year motor warranty after registration
• Speed regulation with LED display
• 2.5 Ah battery or larger recommended
• Battery, charger, cutting, and grinding wheels sold separately
Attribute | Value |
---|---|
Brand | Einhell |
Brushed or Brushless | Brushless |
EAN | 4006825668797 |
ECLASS Code | 21051314 |
MFR Part No. | 4431155 |
Model Number | TP-AG |
UNSPSC Code | 27112704 |