SKU:
MTB2768621K
MPN:
601097390
£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Product Documents
• Maximum productivity thanks to top performance with low weight.
• Slim handle for maximum control and easy working overhead.
• Marathon-motor with new cooling and carbon brush system for twice the service life.
• Fast work progress by means of constant speed under load.
• Tool-free disc change at the touch of a button.
• Tool-free adjustable guard; twist-proof.
• Reduced vibrations side handle and integrated Auto-balancer (MVT)
• Additional user safety thanks to patented, mechanical disc brake and deadman's switch: disc stop in 2 seconds after releasing even in case of a power cut.
•S-automatic Safety Clutch: minimises kick-back to the lowest level when the disc jams unexpectedly.
• Electronic soft start and restart protection.
• Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting.
• Auto-stop carbon brushes to protect the motor.
Attribute | Value |
---|---|
Brand | Metabo |
Disc Diameter | 5in. |
EAN | 4007430314246 |
ECLASS Code | 21051314 |
Includes | Guard Inner Support Flange Metabo VibraTech (MVT) Side Handle M-Quick Flange Nut |
Item | Corded Angle Grinder |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | WEPBA17-125 |
Model Number | WEPBA17-125 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level (LwA) 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty of Measurement K 3 dB(A) Uncertainty of Vibration Measurement K 1.5 m/s² Vibration Sanding 4.4 m/s² Vibration Surface Grinding 6.1 m/s² |
Power | 1,750W |
Power Source | Electric |
Series | WEPBA17-125 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |