£21.79
Ex VAT
£26.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Flexipads Rotary Backing Plates are constructed from impact resistant nylon bonded to a thick layer of soft polyurethane foam. They are ideal for use with all M14 threaded rotary machine polishers.
Features & Benefits:
• Flexible design for easy transitioning between flat and curved surfaces
• Prevents excessive heat build-up
• Hook and loop fastening for easy pad changes
Attribute | Value |
---|---|
Application | Soft |
Brand | Flexipads |
ECLASS Code | 21011315 |
Maximum RPM | 10,200rpm |
MFR Part No. | 10400 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |