Bibielle

115MM x M14C BACKING PAD FOR SCD WITH HOLE

SKU:

BIB2800099Z

MPN:

BA0105

£17.79

Ex VAT

£21.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Bibielle backing pads are perfect for use with your Bibielle power tools. It allows for a good mount of the finishing material and allows the user to apply more uniform pressure when in use.


    Features and Benefits
    • Durable backing pad allows for a good mount for your finishing material and allows for uniform pressure


    Product Specification
    Attribute
    Value

    Brand

    Bibielle

    ECLASS Code

    21011315

    Hole Configuration

    1

    MFR Part No.

    BA0105

    Pad Adhesion Type

    Hook & Loop

    Pad Diameter

    115mm

    Thread Size

    M14

    Type

    Backing Pad

    UNSPSC Code

    27112800