£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
This resin fibre disc holder is constructed from high impact-resistant material and features spiral cooling ribs on the backing pad to reduce heat buildup and extend fibre disc life. Commonly used in metalworking, automotive repair, woodworking, and surface finishing, this disc holder securely holds fibre discs for effective working and enhanced disc performance.
Features and Benefits
• Constructed from durable materials that can withstand aggressive working environments
• Spiral cooling ribs help dissipate heat, preventing overheating and extending the lifespan of the fibre discs
• Securely holds fibre discs in place, allowing for precise and efficient grinding, sanding, and polishing
• Enhances the effectiveness of fibre discs in various applications
Typical Applications
• Grinding and smoothing metal surfaces
• Removing rust, paint, and scale from metal parts
• Preparing surfaces for painting and coating
• Smoothing and finishing body panels
• Sanding wooden surfaces to prepare for staining or painting
• Removing burrs and sharp edges from fabricated parts
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21011315 |
Material | Resin |
MFR Part No. | GBP125 |
Pad Diameter | 125mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |