£28.49
Ex VAT
£34.19
Inc VAT
6 Variations Available
Product Details
Product Specification
These Bibielle backing pads are perfect for use with your Bibielle power tools. It allows for a good mount of the finishing material and allows the user to apply more uniform pressure when in use.
Features and Benefits
• Durable backing pad allows for a good mount for your finishing material and allows for uniform pressure
Attribute | Value |
---|---|
Brand | Bibielle |
ECLASS Code | 21011315 |
MFR Part No. | BA0103 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 178mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |