£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Universal use grinder pad manufactured from the highest quality nylon suitable for all professional applications. Excellent resilience and high resistance to distortion. Improved locknut design requires no spanner to tighten. All pads are supplied with zinc alloy locknuts to avoid rust contamination. Suitable for 60 plus grits and finer.
Features and Benefits;
■ Pad diameter 172mm suitable for 180mm Resin Fibre Discs
■ The pad is smaller to allow ware of the abrasives
■ Medium Flexibility backing pads suitable for Angle Grinders
■ The highest Quality Nylon
■ ISO 15636 = For Greater Health & Safety Compliance
Typical Applications:
■ For use on grinding, polishing, buffing and deburring
■ Ideal for cleaning, Smoothing welds seams and castings
■ Maintenance applications
Note:
Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable.
Attribute | Value |
---|---|
Application | Medium |
Brand | Flexipads |
EAN | 5021526111327 |
ECLASS Code | 21011315 |
For Use With | 180mm Abrasive Disc 60g + Finer |
Material | Nylon |
Maximum RPM | 8,500rpm |
MFR Part No. | 11132 |
Pad Diameter | 172mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |