Garryson

180mm Resin Fibre Disc Holder

SKU:

GAR2807687Q

MPN:

GBP180

£9.49

Ex VAT

£11.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This resin fibre disc holder is constructed from high impact-resistant material and features spiral cooling ribs on the backing pad to reduce heat buildup and extend fibre disc life. Commonly used in metalworking, automotive repair, woodworking, and surface finishing, this disc holder securely holds fibre discs for effective working and enhanced disc performance.


    Features and Benefits
    • Constructed from durable materials that can withstand aggressive working environments
    • Spiral cooling ribs help dissipate heat, preventing overheating and extending the lifespan of the fibre discs
    • Securely holds fibre discs in place, allowing for precise and efficient grinding, sanding, and polishing
    • Enhances the effectiveness of fibre discs in various applications


    Typical Applications
    • Grinding and smoothing metal surfaces
    • Removing rust, paint, and scale from metal parts
    • Preparing surfaces for painting and coating
    • Smoothing and finishing body panels
    • Sanding wooden surfaces to prepare for staining or painting
    • Removing burrs and sharp edges from fabricated parts


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    ECLASS Code

    21011315

    Material

    Resin

    MFR Part No.

    GBP180

    Pad Diameter

    180mm

    Thread Size

    M14

    Type

    Backing Pad

    UNSPSC Code

    27112800