£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
DynaMaze back-up pad is an innovative, state-of-the-art product which uses vacuum technology for dust extraction. It is easily mountable and ensures optimum performance and can be used with any orbital sander, The hook-face pad can accept abrasive types such as film discs, mesh, coated, etc. and all abrasive hole configurations. It has a transparent mesh/hook-face surface which ensures fast and easy positioning of the abrasive resulting in efficient sanding process and dust extraction. It has all the features of Dynabrades' and its exclusive one-piece hub design ensures good pad centering and balancing. Vibration is reduced and operator comfort is increased.
Attribute | Value |
---|---|
Brand | Dynabrade |
EAN | 0616026222908 |
ECLASS Code | 21011315 |
For Use With | 150mm Hook & Loop Products |
Hole Configuration | 6 |
Material | Nylon |
MFR Part No. | 22290 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 152mm |
Thread Size | 5/16" |
Type | Backing Pad |
UNSPSC Code | 27112800 |