£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Replacement hook & loop backing pad for Bosch PDA delta sander 100/120 E.
For over 125 years, the name "Bosch" has been associated with forward-thinking technology and trailblazing innovations. This Hook & Loop backing pad keeps your sander operating at peak performance, allowing you to keep doing what you do best. Easy to fit and maintain.
Attribute | Value |
---|---|
Application | Hard |
Brand | Bosch |
EAN | 3165140076401 |
ECLASS Code | 21011315 |
For Use With | PDA 100/120 E |
Hole Configuration | 6 |
MFR Part No. | 2608000149 |
Pad Adhesion Type | Hook & Loop |
Thread Size | N/A |
Type | Backing Pad |
UNSPSC Code | 27112800 |
Weight | 24g |