£38.99
Ex VAT
£46.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Backing pads appropriate for Bosch GEX 150 AC; GEX 150 Turbo Professional Version
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 4059952270203 |
ECLASS Code | 21011315 |
For Use With | GEX150 |
Hole Configuration | 6 |
Material | Rubber |
MFR Part No. | 2608601106 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Type | Backing Pad |
UNSPSC Code | 27112800 |