£25.99
Ex VAT
£31.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Backing pads appropriate for Bosch GEX 150 AC; GEX 150 Turbo Professional Version
Attribute | Value |
---|---|
Application | Hard |
Brand | Bosch |
EAN | 3165140219471 |
ECLASS Code | 21011315 |
For Use With | Bosch GEX 150 AC Bosch GEX 150 Turbo Bosch PEX 15 AE |
Hole Configuration | 6 |
Material | Rubber |
MFR Part No. | 2608601116 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Type | Backing Pad |
UNSPSC Code | 27112800 |