£11.79
Ex VAT
£14.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Ideal for use with sanding discs between compatible with Bosch X-Lock angle grinders.
Features & Benefits
• Backing pad for Bosch X-Lock angle grinders
• Extended lifetime thanks to ventilation ribs for cooling and thermostable plastic
Note:
This accessory cannot be fitted to non X-Lock angle grinding machines.
Attribute | Value |
---|---|
Application | Soft |
Brand | Bosch |
EAN | 3165140938471 |
ECLASS Code | 21011315 |
For Use With | P60g and Finer |
Material | Plastic |
Maximum RPM | 13,300rpm |
MFR Part No. | 2608601711 |
Pad Diameter | 115mm |
Thread Size | X-Lock |
Type | Backing Pad |
UNSPSC Code | 27112800 |