£21.99
Ex VAT
£26.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Three different backing pad types are supplied for using fibre discs on commercially available angle grinders.
HT-GT:
Flexible and extremely temperature-resistant backing pad with a long tool life due to the highly temperature-resistant material. Enables high-precision work thanks to high flexibility.
According to ISO 15636.
Drive types:
Angle grinder and cordless angle grinder.
Attribute | Value |
---|---|
Brand | Pferd |
EAN | 4007220032398 |
ECLASS Code | 21011315 |
For Use With | Angle Grinder Cordless Angle Grinders |
MFR Part No. | 44890200 |
Pad Diameter | 115mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |