£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
The soft density spindle pads with a soft foam layer ideal for curved surfaces. Soft Density
Features and Benefits
• Conical shape allows for accurate work in tight working areas
• Layers are GRIP bonded for a durable product
• Foam layer is flexible to fit into dipped and shaped working areas
Typical Applications
• Refining
• Finishing
Attribute | Value |
---|---|
Brand | Flexipads |
ECLASS Code | 21011315 |
Material | Soft Durable Foam |
Maximum RPM | 30,600rpm |
MFR Part No. | 48220 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 50mm |
Thread Size | 1/4" |
Type | Backing Pad |
UNSPSC Code | 27112800 |