£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
3/8″ (10 mm) Thickness Urethane, Medium Density, 5/16″-24 Male Thread
Attribute | Value |
---|---|
Brand | Dynabrade |
EAN | 0616026543263 |
ECLASS Code | 21011315 |
Hole Configuration | 5 |
Material | Rubber |
Maximum RPM | 10,000rpm |
MFR Part No. | 54326 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 127mm |
Thread Size | 5/16" |
Type | Backing Pad |
UNSPSC Code | 27112800 |