£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Hook-n-loop urethane, medium density backing pad.
Features and Benefits:
•Single-piece hub design reduces pad vibration and ensures smooth performance
•Perfectly weighted to Dynabrade tools, for achieving consistent swirl-free finishes
Attribute | Value |
---|---|
Application | Medium |
Brand | Dynabrade |
EAN | 0616026543270 |
ECLASS Code | 21011315 |
Material | Urethane |
Maximum RPM | 13000rpm |
MFR Part No. | 54327 |
Pad Diameter | 152mm |
Type | Adaptor |
UNSPSC Code | 27112800 |
Weight | 130g |