SKU:
MMM2456724D
MPN:
7000000490
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Soft foam construction conforms to contours for a finer finish. Adds support to disc pad for improved abrasive cut and closer edge sanding. Applies effortlessly between Hookit discs and Hookit back-up pads for quick changeouts. Hole configurations help clear dust from the work surface, increasing disc life. Reduces vibration from orbital sanding tool for improved results.
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0051131057715 |
ECLASS Code | 21011315 |
For Use With | Used With Standard Hookit Back up Pad |
Hole Configuration | 6 |
Material | Soft Durable Foam |
Maximum RPM | 15,000rpm |
MFR Part No. | 7000000490 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 75mm |
Series | 05771 |
Thread Size | N/A |
Type | Soft Interface Pad |
UNSPSC Code | 27112800 |