£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
3M™ Fibre Disc Back-up Pad is made to drive and support fiber backed discs during sanding, grinding or finishing processes. This essential pad is designed to fit right angle sanders equipped for TN Quick Change style attachments.
Features and Benefits
• Provides even support across the surface of the disc
• Hard density backing, suitable for most metalworking applications
• 4 ½ inch diameter sUse with right angle, pneumatic or electric sandersize is
• appropriate for all fibre backed discs
Attribute | Value |
---|---|
Brand | 3M |
EAN | 5010027621275 |
ECLASS Code | 21011315 |
For Use With | 3m Cubitron Disc Fibre Disc |
Material | Polymide |
MFR Part No. | 7000008959 |
Pad Diameter | 100mm |
Series | 07312 |
Thread Size | M10 |
Type | Backing Pad |
UNSPSC Code | 27112800 |