£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
3M™ compounding pads for small to medium area repairs. For use sanding scratches, low speed buffing and imperfection removal for excellent results every step of the polishing step. This polishing pad is used with our 3M Perfect-It Paint Correction System for more efficient polishing and better end results.
Eliminates sanding scratches and swirl marks, polishing at low speed and removing imperfections. The double-sided pads feature foam patterning for better compound adhesion and less spillage, for greater surface contact and greater efficiency. The single sided pads have the Hookit attachment system for easy changing. Works on cured, hard or medium hard coats of paint, removing scratches or sanding with grit size P1200 or smaller, even in confined spaces. The special center plate of the double-sided 3M Perfect-It Compound pads provides extra durability. The pads work with our Quick Connect polisher adapter, with a 5/8" thread for quick locking and centering on a range of standard rotary polishers. Quick to release, so changing pads takes virtually no time.
Features and Benefits
• Quick and easy changeouts using 3M Hookit™ and Quick Connect attachment systems
• High quality foam construction holds polish, and provides quicker, cleaner results
• Diameters as small as 3" for excellent accuracy in small places or tight areas
• Core product within the 3M Colour Coded Compounding and Polishing Process
Typical Applications
• Suitable for use on all paint surfaces
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4001895539329 |
ECLASS Code | 21011315 |
MFR Part No. | 7000032308 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Series | 09550 |
Thread Size | N/A |
Type | Polishing Sponge |
UNSPSC Code | 27112800 |