£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Perfect-it™ III High Gloss Pad is ideal for final polishing steps that leave vehicles and other finishes looking as good as new.
Recommended for use with 3M™ Ultrafine or Polish Rosa, this pad will ensure that swirl and hologram marks are easily removed.
Features and Benefits
• 75 mm in diameter, this is a smaller size version of the 3M™ High Gloss Pad Blue - making it the perfect solution for smaller area repairs
• Helps eliminate swirl marks whilst applying high gloss finishes
• Waffle face combines excellent contact surface with unparalleled ability to hold polish well
Typical applications
• Used to help eliminate swirl marks and apply high gloss finishes
• Waffle face provides sufficient contact surface while holding polish well
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719172948 |
ECLASS Code | 21011315 |
MFR Part No. | 7000060159 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 75mm |
Series | 50457 |
Type | Polishing Sponge |
UNSPSC Code | 27112800 |