£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Designed for use with 100mm (4") grinders. The backing pad is ideal for use as a back support for resin-fibre discs and is held in place securely with a lock nut. Easy to clean with soap and water.
Features:
•Compatible with Makita models GA4030(R), GA4034, N9501BZ, N9514B and 9523NBH
•Installs quickly and easily
•High quality rubber material for long life
•Flexible, round design
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21011315 |
For Use With | 100mm/4" Grinders |
Material | Rubber |
Maximum RPM | 13,700rpm |
MFR Part No. | 743009-6 |
Pad Diameter | 100mm |
Thread Size | N/A |
Type | Backing Pad |
UNSPSC Code | 27112800 |