£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Makita 743053-3 Backing Pad - Hook & Loop
Allows attachments of buff and pads to polishing machines.
Pad Hook and Loop For machines 9227CB.
Use with Wool pad or Sponge pad.
Diameter: 165mm.
Max RPM: 4000/m.
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21011315 |
Material | Rubber |
MFR Part No. | 743053-3 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 165mm |
Thread Size | N/A |
Type | Backing Pad |
UNSPSC Code | 27112800 |