£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
This spare 3" Velcro backing pad is designed for use with the APT902 sander.
Ideal for quick transfer of sanding discs.
Features
-Hardened composite body material
-Standard threaded end to fit the MINI Sander
-High grade Velcro
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875112046 |
ECLASS Code | 21011315 |
For Use With | Velcro sanding papers and the APT902 sander |
Material | Composite/Velcro |
MFR Part No. | APA94 |
Pad Diameter | 75mm |
Type | Backing Pad |
UNSPSC Code | 27112800 |
Weight | 40g |