£2.39
Ex VAT
£2.87
Inc VAT
3 Variations Available
Product Details
Product Specification
The Norton Nylon re-inforced back-up pads are engineered to tackle the toughest grinding operations with ease. These back-up pads are specifically designed for high stock removal tasks, providing exceptional rigidity to withstand heavy-duty use. Despite their sturdy construction, they offer flexibility across the pad, ensuring sufficient control and maneuverability during operation. Whether you're grinding, blending, or finishing, Norton Nylon Reinforced back-up pads deliver reliable performance and consistent results.
Features and Benefits
• The curved ribs keep the pad and abrasive cooler while retaining a level of flexibility across the pad
• Conforms to ISO 15636 and grits 36+ and finer
Typical Applications
• For tougher grinding operations
Attribute | Value |
---|---|
Application | Soft |
Brand | Norton Saint Gobain |
EAN | 3157629437476 |
ECLASS Code | 21011315 |
Material | Fibreglass |
MFR Part No. | 66623376821 |
Pad Diameter | 125mm |
Series | Norton Fibre Glass |
Type | Backing Pad |
UNSPSC Code | 27112800 |