£1.29
Ex VAT
£2.49
| Save 48.19%
£1.55
Inc VAT
Product Details
Product Specification
Flexible backing pad ideal for fibre discs. For portable and air disc grinders and sanders. DIY use only.
Thread size:
M10 x 1.5 for 100mm disc. Max speed: 15,300rpm.
M14 x 2.0 for 115mm disc. Max speed: 13,300rpm.
M14 x 2.0 for 125mm disc. Max speed: 12,500rpm.
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21011315 |
Material | Rubber |
Maximum RPM | 12,500rpm |
Pad Adhesion Type | Quick Change |
Pad Diameter | 125mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |