£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Mirka |
EAN | 6416868941203 |
ECLASS Code | 21011315 |
Hole Configuration | 67 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Series | 8295600111 |
Thread Size | N/A |
Type | Soft Interface Pad |
UNSPSC Code | 27112800 |