£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Flexible backing pads designed for use with 3M™ Cubitron™ II discs to extend the cut rate and lifespan.
Features and Benefits
• High temperature resistance to over 100°C
• Unique rib pattern for high performance
• Designed to lower costs and make processes more efficient
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4001895836558 |
ECLASS Code | 21011315 |
Pad Adhesion Type | Quick Change |
Pad Diameter | 115mm |
Series | 9583 |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |