£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
64860 - 3M Cubitron™ 3 Ribbed Back-Up Pad (for heavy stock removal) 115mm x 5/8 Whit/M14-2.0.
Features and Benefits
• Unique, durable rib pattern
• Resistant to temperatures over 212° F (100°C)
• Perfect for extending the cut rate and lifespan of 3M™ Cubitron™ II discs
• Increase work process efficiency whilst reducing costs
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719523856 |
ECLASS Code | 21011315 |
Material | Rubber |
Maximum RPM | 13,200rpm |
MFR Part No. | 7000032411 |
Pad Adhesion Type | Quick Change |
Pad Diameter | 180mm |
Series | Cubitron™ 3 |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |