£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
53 Hole pads with unique multi-hole top plate for the ultimate in dust extraction.
12,000 rpm. Foam Layer 10mm
Attribute | Value |
---|---|
Brand | Flexipads |
ECLASS Code | 21011315 |
Hole Configuration | 53 |
MFR Part No. | FE653 |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 150mm |
Series | Cyclone |
Thread Size | 5/16" |
Type | Backing Pad |
UNSPSC Code | 27112800 |