£2.99
Ex VAT
£3.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The Norton RazorStar® back-up pads are expertly crafted to tackle the most demanding grinding operations in conjunction with RazorStar® fibre-discs. These pads are meticulously engineered to enhance the performance of RazorStar® discs, providing unparalleled stability and support for heavy-duty grinding tasks. Designed for professional use, the Norton RazorStar® back-up pads ensure optimal contact between the disc and the workpiece, resulting in precise and efficient material removal.
Features and Benefits
• The curved ribs keep the pad and abrasive cooler while retaining a level of flexibility across the pad
• For use in tougher grinding operations
• Conforms ISO 15636
• Compatible with grits 36+ and finer
Typical Applications
• Use alongside RazorStar® fibre-discs for grinding and deburring tasks
Attribute | Value |
---|---|
Application | Medium Soft |
Brand | Norton Saint Gobain |
EAN | 8719362375702 |
ECLASS Code | 21011315 |
For Use With | RazorStar® fibre-discs |
MFR Part No. | 66254442905 |
Pad Diameter | 115mm |
Series | RazorStar® |
Type | Backing Pad |
UNSPSC Code | 27112800 |