£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
The ST358 backing pad deliver a high removal rate as the combination of backing, bond and grit adapts to the material.
Features and Benefits
• Excellent grit adhesion and Advanced Coating Technology (ACT) offer a long service life
• Highly advanced manufacturing technology allows the production of custom hole patterns
• High temperature resistance
Notes
Tested according to the guidelines of the oSa directives and comply with European safety standard EN 12413
Attribute | Value |
---|---|
Application | Hard Medium |
Brand | Klingspor |
ECLASS Code | 21011315 |
For Use With | Universal |
Maximum RPM | 1330rpm |
Pad Adhesion Type | Non Adhesion |
Pad Diameter | 115mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |