£17.99
Ex VAT
£21.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
ST 358A ribbed hard backing pads are to be used in conjunction with Klingspor fibre discs. The hard body allows for high removal rates in a short period of time. The ribbed body allows for heat dissipation whilst also holding the fibre discs securely in place. Available in a wide range of common industrial sizes.
Features and Benefits
• The hard body allows for high removal rates in a short period of time saving time during application
• Equipped with locking nuts nut to hold fibre discs securely and provide confidence in disc adhesion
• Available in a wide range of common industrial sizes to ensure compatibility with your fibre discs
Attribute | Value |
---|---|
Application | Hard |
Brand | Klingspor |
EAN | 4014855379569 |
ECLASS Code | 21011315 |
Hole Configuration | X-LOCK |
MFR Part No. | 352047 |
Pad Diameter | 115mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |