£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Rotary machine supports with a thick ultra soft foam layer to protect paintwork.
Max RPM 20,000. Foam Layer 12mm
Attribute | Value |
---|---|
Brand | Flexipads |
ECLASS Code | 21011315 |
MFR Part No. | XB100 |
Pad Diameter | 30mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |