noscriptFlexipads XB200, Backing Pad, 50mm, Hook & Loop XB200 | Cromwell Tools

Flexipads

XB200, Backing Pad, 50mm, Hook & Loop

SKU:

FXP2800017D

MPN:

XB200

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (16)

    Product Details

    Rotary machine supports with a thick ultra soft foam layer to protect paintwork.
    Max RPM 20,000. Foam Layer 12mm


    Product Specification
    Attribute
    Value

    Brand

    Flexipads

    ECLASS Code

    21011315

    Material

    Soft Durable Foam

    Maximum RPM

    20,000rpm

    MFR Part No.

    XB200

    Pad Adhesion Type

    Hook & Loop

    Pad Diameter

    50mm

    Thread Size

    M14

    Type

    Backing Pad

    UNSPSC Code

    27112800