£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Ideal For: Filing, Sanding & Grinding with 120° Fully adjustable sanding arm.
Versatile, powerful and compact tool; ideal for sanding, filing, as well as sharpening tools and blades. Perfect for use in tight gaps, such as cleaning out door locks - plus handy at removing rust and excess weld.
Features adjustable sanding arm allowing the operator to keep their hand / wrist in a comfortable position and instead alter the angle of the sanding arm to suit the job.
Variable speed control (300 - 1700rpm) provides optimum control and finishing on a number of surfaces and materials, including wood, metal, plastic, ceramics and masonry.
Three sanding belts are included in a variety of grades, ideal for wood, metal and plastics. The coarser paper grades remove the unwanted material faster and with less effort.
This machine is supplied with two Sanding Heads: A single wheeled head (1) for flat surfaces and a twin wheeled head (2) for better performance on angled surfaces. Also supplied with a dust bag (3) for effective dust collection, when sanding wood, plastics or removing paint.
Ideal for sanding, filing, as well as sharpening tools and blades.
Attribute | Value |
---|---|
Belt Length | 457mm |
Belt Speed | 388m/min |
Belt Width | 13mm |
Brand | Evolution Power Tools |
EAN | 0849713044105 |
Includes | 1x Instruction Manual 1x Single Wheel Head 1x Twin Wheel Head 3x Sanding Belts Dust Bag (for use with wood, paint removal and plastics only) |
Item | Corded Belt Sander |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 062-0001 |
Model Number | FILESANDER2 |
No Load Speed | 1700rpm |
Noise / Vibration Information | Sound Power Level Lwa= 91.2 dB(A) Sound Pressure Level Lpa= 80.2 dB(A) Sound Uncertainty K=3dB(A) Vibration Emission under load ah=1.215 m/s² Vibration uncertianty K=1.5m/s² |
Power | 400W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 230V |
Weight | 1.75kg |