noscript9931 - 30mm Belt Sander | Cromwell Tools

Makita

9931 - 30mm Belt Sander

2 Variations

Model 9031 is an improved version of the predecessor Model 9030. More powerfuland equipped with a speed adjusting dial for getting optimum belt speed to suit various work pieces. Can be connected to Makita vacuum cleaner/dust collector.
Variable speed. Suitable for use in confined spaces.

Power input: 550W.
Belt size: 30 x 533mm.
Belt speed: 200-1000m/min.
Length: 380mm.

Available in 240 and 110V.