noscriptR Series - Mini Belt Sanders | Cromwell Tools

Kobe Red Line

R Series - Mini Belt Sanders

3 Variations

Highly effective belt sander, suitable for flat, concave and convex surfaces. Sanding arm can be rotated to any angle - resulting in improved access in confined spaces, and saves space when storing the tool.

Features and Benefits
• Spare belt and hex wrench included
• Ergonomic and comfortable rubber grip for reduces vibration
• Low profile teasing throttle for precise speed control
• Directional rear exhaust

Typical Applications
• Suitable for deburring, sanding and finishing applications on flat, concave and convex surfaces

Notes
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 10mm (3/8").
• Air pressure: 90psi/6.2bar.
• Overall length/folded length:
• R5218: 305/207mm,
• R5228: 470/310mm,
• R5238: 420/255mm.